3M Industrial

Sort by:
Show:
15 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0063923
Mfr: 3M
Copper Compression Sleeve, Long Barrel, Wire Size: 500 AWG. Wire Diameter: .836", Length: 4.63", Color code: Brown. Suitable for indoor, outdoor, low and medium voltage up to 35kV ...
Item # 0064008
Mfr: 3M
Copper Compression Lug, Conductor Size: 500 kcmil, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 6.16", Hole spacing: 1.75". Color code: Brown. Suitable copper con...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
$20.97 EA
Usually ships in 2-4 days
Co Wide: 26
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0837169
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 250 MCM - 500 MCM, Motor Lead Range: 4/0 - 500 MCM. Voltage Range: 5kV or 8.7 kV, Connection Type: 2-Hole Lug (Pigtail). **...
Item # 0108511
Mfr: 3M
Motor Lead Pigtail for Shielded Cable, 250 - 500 MCM Feeder, 4/0 - 500 Motor Lead
Item # 0063911
Mfr: 3M
Copper Compression Sleeve, Standard Barrel, Wire Size: 500 MCM. Wire Diameter: .836", Length: 2.88", Color code: Brown. Suitable for indoor, outdoor, low and medium voltage up to 3...
Item # 0064058
Mfr: 3M
Aluminum Compression Lug, Wire Size: 500 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Item # 0538688
Mfr: 3M
Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 750mm Length, 100mm Expanded Inner Diameter, 23mm Recovered Inner Diameter, 2mm Minimum Recovered Wall Thickness
Item # 0539015
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 250 MCM - 500 MCM, Motor Lead Range: 4/0 - 500 MCM. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit wil...
Item # 0165493
Mfr: 3M
Wraparound Cable Repair Sleeve, 500 - 1000 MCM, 500mm Length, 100mm Expanded Inner Diameter, 23mm Recovered Inner Diameter, 2mm Minimum Recovered Wall Thickness
Item # 0321054
Mfr: 3M
Wraparound Heat Shrink Cabel Repair Sleeve, 500 - 1000 MCM, Length 47.2 Inch, 1000 Volt Rated, Modified Cross-Linked Polyolefin, Black
Call for Price
Call for Availability
Co Wide: 0
in Cart
Heat Shrink, Medium Wall, Size: 300 to 500 MCM, 500 Volt, Color: Black, Expanded Insulation Diameter: 2.00 Inch, Recovered Insulation Diameter: .75 Inch, Tube Length: 4 Foot Piece