3M Industrial

Sort by:
Show:
25 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 4...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 6...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 1...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 9...
Item # 0212031
Mfr: 3M
Wire Connector, Color Coded with Flexible Skirt, Color: Blue/Gray, Wire Range: 14 - 6 AWG, Package of 50. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections On...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.80" - 0.20", Relaxed Tube Length: 6...
Item # 0064153
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 10 AWG - 2 AWG, Maximum Conductor O.D.: 0.750", Maximum Connector O.D.: 0.406". For use with 1 kV to 5 kV Non-Shielded Con...
Item # 0064157
Mfr: 3M
Resin Splice Kit, Wye-Resin, Maximum Conductor: 4 AWG (Split Bolt), 2 AWG (Crimped), Maximum Conductor O.D.: 0.250 - 0.625", 5". For use with 1 kV to 5 kV Non-Shielded Conductors, ...
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 3 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.22" - 0.70", Relaxed Tube Length: 48". Pr...
Item # 0670985
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 2/0 AWG - 1/0 AWG, Motor Lead Range: 4 AWG - 1/0 AWG. Voltage Range: 5-8KV, Connection Type: 2-Hole Lug (Pigtail). Includes...
$1.23 EA
Usually ships in 2-4 days
Co Wide: 205
in Cart
Item # 0064179
Mfr: 3M
Resin Splice Kit, Multi-Mold, 600V, Maximum Conductor: 8 AWG (Split Bolt), 4 AWG (H & C Tap Compression). Kit Includes: Mold Body, Sealing Mastic, Scotchcast Resin 4 and Adhesive F...
Item # 0063715
Mfr: 3M
Ring Terminal, Non-Insulated, Brazed Seam, 4 AWG, Stud: 1/4 Inch, Package of 10 Each.
Item # 0670986
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 8 AWG - 4 AWG, Motor Lead Range: 10 AWG - 4 AWG. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit will m...
Item # 0755919
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 2 AWG - 1/0 AWG, Motor Lead Range: 4 AWG - 1/0 AWG. Voltage Range: 5kV or 8.7 kV, Connection Type: 2-Hole Lug (Pigtail). **...