Item#: 848511
Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 108 kA, NEMA 4, Panel Mount, Equip With Audible Alarm.
| |
Item#: 269977
Type 2 SPD Plug-On Surge Protection, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
| |
Item#: 271571
Surge Breaker, Type CH, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system. *** Discontinued ***
| |
Item#: 1854019
Type 2 SPD Plug-On Neutral Surge Protection, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
| |
Item#: 166898
Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 36 kA, NEMA 4, Panel Mount, Equip With Audible Alarm.
| |
Item#: 135990
Surge Protector, 120/240 VAC, NEMA 4X, Includes: 18" #10 Leads.
| |
Item#: 133469
Surge Breaker, Type CL, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system. For use with GE, ITE/Siemens and Crouse-Hinds Panels.
| |
Item#: 159996
Surge Protection Device, 6-Mode, Type 1 & 2, 1-Phase, 120/240V AC, 3-Wire + Ground, Max Surge Current Per Phase: 20 kA, NEMA 3R, Panel Mount.
| |
Item#: 466779
Surge Protection Device, In-Line, 4 Mode, 1-Phase, 120V AC, 20 Amp, 2-Pole, 2-Wire + Ground, 25 kA Peak Surge Current, NEMA 1, DIN Rail Mount.
| |
Item#: 564308
Surge Capacitor Lighting Arrestor, 650V, 3-Phase, Panel Mount, Includes: 36" #12 Leads.
| |
Item#: 1176784
IP65 120-277, 320MCOV/UC, 10KA MAX, L - 2.40 in, W - 1.4 in, H - 1.4in
| |
Item#: 211415
Type 2 Residential Whole House Surge, Outdoor NEMA 4X Rated
| |
Item#: 826471
120/240V AC, 1-Phase, NEMA 4, Includes: 12 Awg Leads ***This Product Does Not Protect Against Lightning Strikes***
| |
Item#: 832857
DELTA CA302R, Surge Capacitor, Weatherproof Enclosure N-4, Dimensions: 4-1/2" High, 2-1/4" Diameter.
| |
Item#: 184624
Transient Voltage Filter, 1-Phase, 120V AC, 10 Joules, Resistors 220 Ohms, Includes: 6" Stranded Leads.
| | | |