Item#: 649494
NEMA 1 kit, provides the necessary hardware to modify the ACS150, ACS310 and ACS355 drive from the standard fingersafe protected chassis to NEMA 1 protection capable of landing conduit. MUL1-R1 kit is used with frame sizes R0-R2.
| |
Item#: 775550
Ethernet Adapter. Supports Modbus®-TCP, EtherNet/IP™ and PROFINET® network protocols. The FENA-01 supports 10/100 Mbps transfer rate with network connections made with CAT 5 wiring and RJ-45 connectors. Used with the ACS355 Series Drives, not compatible with ACS310 and ACS880 Series.
| |
Item#: 828062
3-Phase Supply Voltage, 380 - 480V AC, IP66, NEMA 4X Drive. 3-Phase Output, 5.0 Hp. Includes: Advanced Control Panel. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated for Indoor use Only***
Add to Cart for Price,
Co Wide: 2
| |
Item#: 828016
1-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 3.0 Hp. Includes: Advanced Control Panel. Frame Size: R2. H: 9.41" W: 4.13" D: 6.5". *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***
Add to Cart for Price,
Co Wide: 5
| |
Item#: 828041
3-Phase Supply Voltage, 380 - 480V AC, IP66, NEMA 4X Drive. 3-Phase Output, 2.0 Hp. Includes: Advanced Control Panel. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated for Indoor use Only***
Add to Cart for Price,
Co Wide: 2
| |
Item#: 828074
3-Phase Supply Voltage, 380 - 480V AC, IP66, NEMA 4X Drive. 3-Phase Output, 10.0 Hp. Includes: Advanced Control Panel. Frame Size: R3. H: 17.17" W: 9.69" D: 10.91". ***NEMA 4X Rated for Indoor use Only***
Add to Cart for Price,
Co Wide: 1
| |
Item#: 828029
3-Phase Supply Voltage, 380 - 480V AC, IP66, NEMA 4X Drive. 3-Phase Output, 1.0 Hp. Includes: Advanced Control Panel and Service Switch. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated for Indoor use Only***
Add to Cart for Price,
Co Wide: 2
| |
Item#: 768082
NEMA 1 kit, provides the necessary hardware to modify the ACS310 & ACS355 drive from the standard fingersafe protected chassis to NEMA 1 protection capable of landing conduit. MUL1-R4 kit is used with frame size R4.
| |
Item#: 800570
Relay Output Extension for ACS310 & ACS355 Series.
| |
Item#: 649500
NEMA 1 kit, provides the necessary hardware to modify the ACS310 & ACS355 drive from the standard fingersafe protected chassis to NEMA 1 protection capable of landing conduit. MUL1-R3 kit is used with frame size R3.
| |
Item#: 828050
3-Phase Supply Voltage, 380 - 480V AC, IP66, NEMA 4X Drive. 3-Phase Output, 3.0 Hp. Includes: Advanced Control Panel and Service Switch. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated for Indoor use Only***
Add to Cart for Price,
Co Wide: 2
| |
Item#: 828051
3-Phase Supply Voltage, 380 - 480V AC, IP66, NEMA 4X Drive. 3-Phase Output, 3.0 Hp. Includes: Advanced Control Panel. Frame Size: R1. H: 12.01" W: 7.68" D: 11.06". ***NEMA 4X Rated for Indoor use Only***
Add to Cart for Price,
Co Wide: 1
| |
Item#: 928615
RJ45 Connector, Male/Male. For use in connecting Control Panel to ACS310, ACS355 & ACS550 Series Drives.
| |
Item#: 828010
1-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 1.0 Hp. Includes: Advanced Control Panel. Frame Size: R1. H: 9.41" W: 2.76" D: 6.34".
Add to Cart for Price,
Co Wide: 5
| |
Item#: 828070
3-Phase Supply Voltage, 380 - 480V AC, IP66, NEMA 4X Drive. 3-Phase Output, 7.5 Hp. Includes: Advanced Control Panel. Frame Size: R4. H: 17.17" W: 9.69" D: 10.91". ***NEMA 4X Rated for Indoor use Only***
Add to Cart for Price,
Co Wide: 5
| | | |