Utility

Sort by:
Show:
16 Products
Item#: 381770
Electronic Emergency Ballast with Backup Battery and Charger, MVolt Series, 120-277V, For Use With: 1100-1400 Lumen Compact & Linear Fluorescent Lamp Types: (1) 17-215W, 2-8 ft Or (2) 17-40W 2-4 ft T8, T9, T10 or T12 lamps or (1) 18-55W or (2) 18-39W, 4-Pin Long Compact.
Made in USA
B50
Item#: 4365
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following Compact, Linear, U-Bent & Circline Fluorescent Lamp Types: (1-2) 17 - 40W, 2’ - 4’, T8, T9, T10 or T12 fluorescent lamps, (1) 4-pin, 2G11, 18 - 55W long compacts, (1) 4-pin, G24q/Gx24q, 13 - 42W CFL, (1) T5/T5HO, BiPin or Circline, 14 - 55W, (1) 4-pin, GR10q, 16 - 55W 2D or (1) Philips LED T8 InstantFit, BiPin, 8.5 - 16.5W. (designated by new Silver can).
Item#: 340939
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery, Charger and Redi-Test (Auto-Code Compliance Testing), Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, 2-8 ft or (2) 17-40W 2-4 ft T8, T9, T10 or T12 lamps or (1) 18-55W or (2) 18-39W, 4-Pin Long Compact.
Item#: 698737
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17 - 215 W (2’ - 8’) T8, T9, T10 or T12 fluorescent lamps and (4-pin) long compacts. One- or two-lamp operation may be selected
Made in USA
Item#: 745072
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger; 17-250W, Input Voltage: 120/277V;90 Minute Illumination Time;24 Hr Recharge. Lumens: 300-750;Hazardous Location
Item#: 49418
Low Pressure Sodium Lamp, 135W, Bulb: T21, Base: DC Bayonet (BY22d), Lumens: 22,600, Color Temp: 1700K, ANSI Code: L73. *Philips Part # 32153-9*
B30
Item#: 190992
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277 Volt, 1000-3500 Lumens Initial Light Output W/ One Or Two T8 T9 T10 Or T12 Lamps Spec Grade, 17-215 Watt
Item#: 1341303
Mfg: Fulham
Electronic Emergency Ballast with Backup Battery: Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. Armored Cable leads. For use with multiple fluorescent lamps and Philips LED T5 (HE/HO), LED T8 (2', 3', 4' & U-Shape) & LED "CFL" lamps.
Item#: 169755
DuroSite Floodlight 15000 Lumen, 135Watt, 100-277 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens
Item#: 718912
Mfg: Bodine
The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.
Item#: 122428
Mfg: Dialight
DuroSite Floodlight 15000 Lumen, 135Watt, 100-277 Volt, 5000K, NEMA 7X6 Optical Pattern, Clear Tempered Glass Lens
Item#: 203462
Mfg: Dialight
Safesite LED Flood Light, 15000 Lumen, 135 Watt, 100-277 Volt, 5000K, Nema 7X6 Optical Pattern, Clear Tempered Glass Lens
Item#: 735754
Mfg: Fulham
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, Lumens: Up to 1400
Item#: 574610
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120-277 Volt, Up to 1400 Lumens Initial Light Output
Item#: 188190
Mfg: Sure-Lites
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Circleline, Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, HO, VHO, 2-8 ft T8, T9, T10, T12 or 4-Pin Long Compact. ### NOTE - DISCONTINUED ### USE SUB
Sort by:
Show:

Refine By

Category