To Our Valued Customers: COVID-19 Update

Utility

Sort by:
Show:
444 Products
Item # 0175463
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Tubing Size: 1.1" x 8.0". For use with 14/3 with and without ground thru 8/3 without ground in Direct Burial Applica...
Item # 0512768
Mfr: ELK
B Connectors, Corrosion Resistant Silicone Gel Filled Wire Splices, Features: Insulation Piercing Teeth, Soft Brass Crimp, 22-26 Gauge, Color: White, Includes: (500) Connectors, St...
Item # 0063333
Mfr: 3M
3MÖ Direct Bury Splice Kits combine the quick, reliable connection of a 3MÖ Performance PlusÖ Wire Connector with the moisture resistance of a high impact, UV resistant tube prefil...
Item # 0511332
Mfr: ELK
B Connectors, Unfilled Wire Splices, Yellow Jackets, Features: Insulation Piercing Teeth, Soft Brass Crimp, Solid & Dependable Splice in Wires Ranging from 22-26 Gauge, Dielectric:...
Item # 0670258
Cable Tray Splicer, Washer Kit, Material: Carbon Steel, Finish: Electroplated Zinc, Package of 50
Item # 0175468
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 8 AWG - 4 AWG, Tubing Size: 0.75" x 6.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Item # 0175471
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 4 AWG - 1/0 AWG, Tubing Size: 1.1" x 8.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Item # 0064154
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 2 AWG, Maximum Conductor O.D.: 0.625", Maximum Connector O.D.: 0.406". For use with 1 kV to 5 kV Non-Shielded Conductors.
$38.99 EA
Usually ships in 2-4 days
Co Wide: 105
in Cart
Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Application...
Item # 0318107
Mfr: 3M
Scotchcast™ Inline Resin Power Cable Splice Kit 82-A2N, 2-3/0 AWG, 1 Per box, 10 Per Case
Item # 0064153
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 10 AWG - 2 AWG, Maximum Conductor O.D.: 0.750", Maximum Connector O.D.: 0.406". For use with 1 kV to 5 kV Non-Shielded Con...
Item # 0568863
Square splice washer. Length: 2", Material: Carbon Steel, Finish: Electroplated Zinc. Package Quantity: 25. 1 bag = 25 washers. Use two CE40 and one EZBN14EZ (0445225) to make a co...
Item # 0064156
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded ...
$120.39 EA
Usually ships in 2-4 days
Co Wide: 25
in Cart
Item # 0670375
Square splice washer use with CE 30 and EZ BN 1/4 to splice any two sections fo wire mesh tray Also use for fabricating bends turns and tees Electro zinc for indoor use
Item # 0064157
Mfr: 3M
Resin Splice Kit, Wye-Resin, Maximum Conductor: 4 AWG (Split Bolt), 2 AWG (Crimped), Maximum Conductor O.D.: 0.250 - 0.625", 5". For use with 1 kV to 5 kV Non-Shielded Conductors, ...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers