Penn-Union Utility

Sort by:
Show:
28 Products
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2 AWG, Voltage: 300V, Copper Current Rating: 130 Amp, Aluminum Current Rating: 10...
Item # 0048424
Dieless Mechanical Compression Tool, Capacity: Copper or Aluminum #8 AWG to 250 MCM
Item # 0472804
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.*
$4.10 EA
Usually ships in 2-4 days
Co Wide: 3
in Cart
Item # 0185158
Dieless Mechanical Compression Tool, Capacity: Copper or Aluminum #8 AWG to 500 MCM
Item # 0526576
Copper Compression Sleeve, Long Barrel, Wire Size: 8 AWG. Wire Diameter: .146". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0237688
Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, Conductor Diameter: .146", 1-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & D...
Item # 0226972
Insulation Piercing Connector, A Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2 AWG., Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating:...
Item # 0048252
Ground Rod Clamp, Bronze, 3/4 Inch Rod, 8 to 1/0 AWG
$10.47 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, #10 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, 3/8 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, 1/4 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Insulation Piercing Connector, A Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2Str AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Ratin...