Utility

Sort by:
Show:
697 Products
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
Item # 0342809
Mfr: Dottie
Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10040.*
Item # 0069393
(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: ...
(2) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 500 ft. Reel, Non-Metallic Sheathed Cable
(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 125 ft. Package, Non-Metallic Sheathed Cable
$1.29 FT
Usually ships in 2-4 days
Co Wide: 32919
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 4...
Item # 0175463
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Tubing Size: 1.1" x 8.0". For use with 14/3 with and without ground thru 8/3 without ground in Direct Burial Applica...
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel.
8 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Bare Copper, Soft Drawn, 8 AWG, Solid, 500 Foot Reel.
Item # 0029106
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 14 AWG - 1/0 AWG, Rebar Size: 4, 5, 6, Pipe Size: 1/2" - 1".
Item # 0734305
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 48...
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft. Reel.
Item # 0205262
3/4", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Diameter

 

Color

 

Conductors

 

VoltsAC

 

Length

 

Jacket

 

Mounting