Utility

Sort by:
Show:
121 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length...
Item # 0350609
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". Fo...
Item # 0764969
Mfr: 3M
Cold Shrink, Connector Insulator, 600V, Aluminum Conductor Range: 2 AWG - 500 MCM, Copper Conductor Range: 2 AWG - 1000 MCM, Cable Insulation O.D. Range: 0.40 Inch - 1.60 Inch, Max...
$36.47 EA
Usually ships in 2-4 days
Co Wide: 29
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Aluminum Compression Lug, Conductor Size: 700/450 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Aluminum or Copper Conductors.
Item # 0140988
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 700/750 MCM, Wire Diameter: 1.030". Dual Rated for Aluminum or Copper Conductors.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0124210
Cable Stripper Bushing, Gauge: 600 MCM THHN/XHHW CU & 700 MCM THHN/XHHN AL, Max Cable Diameeter: 1.040, Jacket Mil Thickness: 80, Max Bushing Inner Diameter: 1.050 Material: Alumin...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0378136
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, Cable D...
$782.22 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
Item # 0777632
Mfr: 3M
Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17", Conductor Range: 500 MCM - 1000 MCM @ 5/8 kV, 350 MCM - 1000 MCM @ 15 kV, 350 MCM - 750 MCM @ 25/28 kV, 2/0 AWG - 350 MC...
Item # 0064176
Mfr: 3M
Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (R...
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

VoltsAC

 

Type

 

Color

 

Conductors

 

Material

 

Length

 

Diameter

 

Mounting

 

VoltAmps