Utility

Sort by:
Show:
632 Products
(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Sweetbriar, Approx. O.D.: 1.352", Length: 1000 Ft. Reel.
(3) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Item # 0708240
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 4...
Item # 0708300
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60...
Item # 0708404
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 2-1/2" - 4".
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.
Item # 0063376
Mfr: 3M
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, Brenau, 500 Ft. Reel.
Item # 0140979
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 4/0 AWG, Wire Diameter: .553". Dual Rated for Aluminum or Copper Conductors.
(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 
More...

Material

 

VoltsAC

 

Conductors

 

Color

 

Diameter

 

Length

 

Jacket

 

Mounting