Union Box Utility

Sort by:
Show:
20 Products
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.
Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.
Copper Compression Sleeve, Short Barrel, Wire Size: 2 AWG. Wire Diameter: .41". Suitable for Grounding, Bonding and Direct Burial Applications.
$10.92 EA
Usually ships in 2-4 days
Co Wide: 25
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 3/8". Color-Keyed: Brown, Die Code: 33.
U-Bolt Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 4 AWG - 2/0 AWG, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". Color-Keyed: Brown, Die Code: 33R.
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, Voltage Ratin...
Call for Price
Call for Availability
Co Wide: 0
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Brown, Die Code: 33.
$7.35 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
Item # 0079367
5/8 Inch, Ground Rod Clamp, Material: Bronze, Wire Size: 10 AWG (Solid) to 2 AWG (Stranded).
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, #2 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Brown 33
Ground Rod Clamp, 3/4 Inch, 8 to 1/0 AWG, Type: JAB, Material: Copper
U-bolt Copper Ground Clamp, Stainless Steel U-bolt, Wire Range 4 - 2/0 Awg, Rodsize 3-1/2 To 4 Inches, Ips Pipe Size Max 3-1/2 Inches, Length 6-1/16 Inches, Width 5-1/2 Inches, Dep...
Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 2 AWG, 3/8" Stud Size, Color Coded Brown