Union Box Utility

Sort by:
Show:
16 Products
Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 12 AWG.
Bare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 1".
Terminal Block, Pos-E-Kon Series, Male Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray
Terminal Block, Pos-E-Kon Series, Female Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0079367
5/8 Inch, Ground Rod Clamp, Material: Bronze, Wire Size: 10 AWG (Solid) to 2 AWG (Stranded).
Bare Ground Clamp with Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded), Pipe Size: 3/4".
Ground Rod Clamp, 3/4 Inch, 8 to 1/0 AWG, Type: JAB, Material: Copper
Heat Shrink, 0.500 Inch, 2 - 12 AWG, Thin Wall, 48 Inch Piece, Black, 600 Volt, Color: Black, Shrink Ratio: 3:1, Size: 0.500 Inch, Expanded Insulation Diameter: 0.500 Inch, Recover...
Item # 0079348
Ground Clamp, Water Pipe:1/2 to 1 Inch, Wire Range: 14 - 1/0 AWG, Dual Rated, Material: Aluminum
Ground Rod Clamp, Hex Head, 5/8 Inch Rod, 8 to 1/0 AWG, Copper, Listed for Direct Burial