Union Box Utility

Sort by:
Show:
14 Products
Water Pipe Ground Clamp, Steel/Bronze, 1-1/4 Inch to 2 Inch, 4 to 4/0 AWG.
$61.25 EA
Usually ships in 2-4 days
Co Wide: 36
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.
Water Pipe Ground Clamp, Steel/Bronze, 2-1/2 Inch to 3 -1/2 Inch, 4 to 4/0 AWG.
Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 2/0 AWG.
Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.
Water Pipe Ground Clamp, Steel/Bronze, 1/2 Inch to 1 Inch, 4 to 4/0 AWG.
$37.70 EA
Usually ships in 2-4 days
Co Wide: 38
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Copper Compression Sleeve, Short Barrel, Wire Size: 2 AWG. Wire Diameter: .41". Suitable for Grounding, Bonding and Direct Burial Applications.
$10.30 EA
Usually ships in 2-4 days
Co Wide: 25
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Brown, Die Code: 33.
$6.93 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
U-Bolt Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 4 AWG - 2/0 AWG, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Compression Buttsplice, Copper, Tin Plated, 2 AWG, Coded Brown, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Al...
$12.36 EA
Usually ships in 2-4 days
Co Wide: 9