Union Box Utility

Sort by:
Show:
60 Products
Water Pipe Ground Clamp, Steel/Bronze, 1-1/4 Inch to 2 Inch, 4 to 4/0 AWG.
$61.25 EA
Usually ships in 2-4 days
Co Wide: 42
in Cart
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.
$6.93 EA
Usually ships in 2-4 days
Co Wide: 8
in Cart
Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 12 AWG.
Water Pipe Ground Clamp, Steel/Bronze, 4 Inch to 5 Inch, 4 to 4/0 AWG.
Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 2/0 AWG.
Water Pipe Ground Clamp, Steel/Bronze, 2-1/2 Inch to 3 -1/2 Inch, 4 to 4/0 AWG.
Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Color-Keyed: Brown, Die Code: 33.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 V, Conductor Range: 6 AWG - 2 AWG, Insulation Diameter Range: 0.09" - 0.24", Relaxed Tube Length: 48". Provides: Abrasi...
Water Pipe Ground Clamp, Steel/Bronze, 1/2 Inch to 1 Inch, 4 to 4/0 AWG.
$37.70 EA
Usually ships in 2-4 days
Co Wide: 40
in Cart
Water Pipe Ground Clamp, Bronze, 8 Inch, 4 to 4/0 AWG
Bare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 1".
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, #2 AWG Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Brown 33
Copper Compression Sleeve, Short Barrel, Wire Size: 2 AWG. Wire Diameter: .41". Suitable for Grounding, Bonding and Direct Burial Applications.
$10.30 EA
Usually ships in 2-4 days
Co Wide: 25
in Cart
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Diameter

 

Color

 

Conductors

 

Length

 

VoltsAC

 

Mounting

 

Gender

 

Info & Services

Catalogs