Utility

Sort by:
Show:
681 Products
2/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 ft. Reel.
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
Item # 0708240
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 4...
(3) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Item # 0708300
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60...
Item # 0708404
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 2-1/2" - 4".
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.
Item # 0370553
Mfr: Eaton
Ground Bar Kit, 10 Terminal, (1) 2/0 Lug, Length: 4.29 inches (109.0 mm), Used With BR and CH Series Loadcenters.
(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, Brenau, 500 Ft. Reel.
Wedge Grip Clamp with Aluminum Wedge and Shell with Stainless Steel Solid Bail. Bail Type: Solid. Minimum ACSR: 2/0. Maximum ACSR: 4/0. Bail Length: 6 1/2".
Item # 0708303
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: ...
Item # 0087178
Mfr: Ilsco
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0140977
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 2/0 AWG, Wire Diameter: .432". Dual Rated for Aluminum or Copper Conductors.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 
More...

Material

 

VoltsAC

 

Conductors

 

Color

 

Diameter

 

Length

 

Mounting

 

Jacket