Utility

Sort by:
Show:
312 Products
Item # 0708240
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 4...
Item # 0708300
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60...
Item # 0708404
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 2-1/2" - 4".
Item # 0708303
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: ...
Item # 0683733
Mfr: Greaves
Rebar Ground Clamp, Rebar Size: #5, Diameter: 5/8 Inch, 6 to 2/0 AWG, Bronze
Item # 0787593
Mfr: Greaves
Rebar Ground Clamp, Rebar Size: #4/5/6, Diameter: 1/2 to 3/4 Inch, 6 to 4/0 AWG, Bronze
Item # 0579934
Rebar Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Range: 8 AWG (Solid) - 4/0 AWG (Stranded), Pipe Size: 1/2" - 1". Rebar: 3/8" - 1".
Item # 0194315
Mfr: Dottie
Bare Ground Clamp with Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 100...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9...
Item # 0293792
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
Item # 0488059
Mfr: Dottie
Ground Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded)
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 1...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 6...
Insulation Piercing Connector, Main Conductor Range: 1 AWG - 250 MCM, Tap Conductor Range: 6 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 260 Amp, Aluminum Current Rating: ...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 
More...

VoltsAC

 

Material

 

Diameter

 

Conductors

 

Color

 

Length

 

Amps

 

Size