Utility

Sort by:
Show:
530 Products
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 1000 Foot Reel
Item # 0708240
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 4...
Item # 0029106
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 14 AWG - 1/0 AWG, Rebar Size: 4, 5, 6, Pipe Size: 1/2" - 1".
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 4...
Item # 0708300
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60...
(3) 1 AWG and (1) 3 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Item # 0708404
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 2-1/2" - 4".
Wedge Grip Clamp with Aluminum Wedge and Shell with Stainless Steel Solid Bail. Bail Type: Solid. Minimum ACSR: 4. Maximum ACSR: 1/0. Bail Length: 6 1/2".
$9.04 EA
Usually ships in 2-4 days
Co Wide: 323
in Cart
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 5000 Foot Reel.
(3) 1 AWG and (1) 3 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Item # 0547809
Crimping Tool, Length: 10", Capacity: 8 AWG - 1 AWG Copper Color-Coded Connectors;
Item # 0048268
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 14 AWG (Solid) - 1/0 AWG (Stranded), Pipe Size: 1/2" - 1".
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 
More...

Material

 

VoltsAC

 

Color

 

Conductors

 

Diameter

 

Length

 

Mounting

 

Jacket