TE Connectivity Utility

Sort by:
Show:
370 Products
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR30 (TS 35/F6). Material: White Passivated Galvanized Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.
Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG
End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR30 (TS 35/F6). Material: White Passivated Galvanized Steel. Length: 1 Meter. H x W: 7.5mm x 35mm.
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Item # 0606375
Terminal Block Screwdriver with ABB logo. Over all length 6-5/8 Inch, Handle 4-1/4 Inch, Shank 2-3/8 Inch, Tip 1/8 Inch. Black top of the handle spins.
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 6/8.P. Color: V2 Green/Yellow. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 10/10. Color: Gray. 600V/65A. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.
$1.91 EA
Usually ships in 2-4 days
Co Wide: 728
in Cart
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Snap-On End Section. Type: FEM8S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: M 4/8.SF, M 4/8.SN and M 4/8..
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Red. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Type

 

Color

 

Family/Series

Amps

 

Mounting

 

Gauge

 

Poles

 

Material

 

Length

 

VoltsAC

 

Info & Services

Catalogs