Powerline Hardware Utility

Sort by:
Show:
183 Products
Forged Oval Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Guy Hook, Base Length: 2 1/2", Hole Diameter: 11/16", Tensil Strength: 12,400 lbs.
Forged Oval Eye Nut. Slot Size: 1 3/4" x 1 1/2", Bold Diameter: 5/8". Hot Dip Galvanized Steel.
Forged Oval Eye Bolt. Size: 5/8" Diameter, 10" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Guy Clamp. Number of Bolts: 3. Bolt Diameter: 1/2". Clamp Length: 4". Clamp Width: 1-9/16". Material: Hot Dipped Galvanized Steel.
Strain Insulator, Material: Porcelain. Size: 5-1/2" Length, 3-3/8" Width. Hole Diameter: 1". Tensile Strength: 20,000 lbs.
Forged Oval Eye Bolt. Size: 5/8" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Square Curved Washer. Dimensions: 3" x 3". Thickness: 1/4", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Square Curved Washer. Dimensions: 2-1/4" x 2-1/4". Thickness: 3/16", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Forged Oval Eye Bolt. Size: 5/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Square Curved Washer. Dimensions: 2-1/4" x 2-1/2". Thickness: 3/16", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Square Curved Washer. Dimensions: 3" x 3". Thickness: 1/4", Hole Diameter: 13/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Forged Oval Eye Bolt. Size: 5/8" Diameter, 18" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Anchor, Expanding Type. Hole Diameter: 8". For use with Rod Diameters: 5/8" & 3/4".
Sort by:
Show:

Refine By

Category

Go

Availability

Type

 

Material

 

Length

 

Diameter

 

VoltsAC

 

Screw Head

 

Drive

 

Info & Services

Catalogs