Erico Eriflex Utility

Sort by:
Show:
165 Products
Stand-off Insulator, 600V, Height: 2”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 9/16", Working Range: -40°F to 266°F, Color: Black.
Item # 0765209
Spacer Clamp, Height: 2.08", Length: 1.49", Screw Hole Diameter: 0.27" (7mm). For use with Flexibar with width no more than 32 mm.
Flexibar, Flexible Tinned Copper Conductor, PVC Insulated, Length: 9.84 Feet, 1000 Volt AC/1500 Volt DC, Material: Copper/PVC, Connections Made by Punching and Bolting Directly Thr...
Stand-off Insulator, 600V, Height: 1”, Hex Width: 1-1/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
DIN Rail, Symmetrical, Slotted. DIN 46277. Type: DR 7 2M. Material: Galvanized Steel. Length: 2 Meters. H x W: 7.5mm x 27mm.
Stand-off Insulator, 600V, Height: 1-1/2”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 3/8", Working Range: -40°F to 266°F, Color: Black.
Flexibar, Flexible Tinned Copper Conductor, PVC Insulated, Length: 9.84 Feet, 1000 Volt AC/1500 Volt DC, Material: Copper/PVC, Connections Made by Punching and Bolting Directly Thr...
Flexibar, 385 Amp @ 45C Rise, Conductor: Tinned Copper, Insulation: Vinyl, Conductor Layers: 4, Length: 3 Meters, Conductor Width: 20mm, Layers Thickness: 1mm x 4 Layers. ***Amps l...
Flexibar, 158 Amp @ 45C Rise, Conductor: Tinned Copper, Insulation: Vinyl, Conductor Layers: 3, Length: 2 Meters, Conductor Width: 9mm, Layers Thickness: .8mm x 3 Layers. ***Amps l...
Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 24 mm Flexibar, Load Side: (1) 8 AWG - 250 MCM, 600V, 250 Amps per Pole, DIN Rail Mount.
Flexibar, 559 Amp @ 45C Rise, Conductor: Tinned Copper, Insulation: Vinyl, Conductor Layers: 6, Length: 3 Meters, Conductor Width: 24mm, Layers Thickness: 1mm x 6 Layers. ***Amps l...
Stand-off Insulator, 600V, Height: 1-1/4”, Hex Width: 1-5/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Info & Services

Catalogs