To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
191 Products
Cable-Grip Dead-End. Galvanized Steel. Size: 1/4". Construction: 3W/7W. Mean Diameter: .240"/.259". Length: 25". Color Code: Yellow. For use on: Extra High Strength, High Strength,...
Forged Oval Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Square Flat Washer. Size: 2-1/4" x 2-1/4", 3/16" Thickness, 11/16" Hole Diameter, 5/8" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
B Grade Guy Wire Dead-Ends. Grip Type: Guy Strand Dead End. For Use on Galvanized Steel Strands: Extra High Strength-Siemens Martin High Strength-Utility Grade. "B" Grade Galvanize...
Item # 0591653
Mfr: Nichols
Pole Standoff with "T", Diamond Base, Length: 4", Material: Galvanized Steel, Weight: 3.7 lbs.
Forged Oval Eye Bolt. Size: 5/8" Diameter, 10" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Machine Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Forged Oval Eye Bolt. Size: 5/8" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Square Flat Washer. Size: 2-1/4" x 2-1/4", 3/16" Thickness, 13/16" Hole Diameter, 3/4" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
Forged Oval Eye Nut. Slot Size: 1 3/4" x 1 1/2", Bold Diameter: 5/8". Hot Dip Galvanized Steel.
Square Nuts. Nominal Size: 5/8". Threads per Inch: 11. Hot Dip Galvanized Steel.
B Grade Guy Wire Dead-Ends. Grip Type: Guy Strand Dead End. For Use on Galvanized Steel Strands: Extra High Strength-Siemens Martin High Strength-Utility Grade. "B" Grade Galvanize...
Square Curved Washer. Dimensions: 2-1/4" x 2-1/4". Thickness: 3/16", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Square Flat Washer. Size: 2" x 2", 1/8" Thickness, 9/16" Hole Diameter, 1/2" Bolt Diameter. Hot Dip Galvanized, Rolled Threads.
Sort by:
Show:

Refine By

Category

Your Selections

Clear