To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
17 Products
16" LED Under Cabinet Fixture, Micro switch on housing can be set to 2700K, 3000K or 4000K, Wattage: 11W, Lumens: up to 620Lm, Voltage: 120V, CRI: 80+ (2700K) / 90+ (3000K / 4000K)...
Forged Oval Eye Bolt. Size: 5/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Double Arming Bolt. Size: 5/8" Diameter, 16" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Nuts.
Machine Bolt. Size: 5/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Hammer-Drill Bit, 2-Cutter, Length: 16", Diameter: 7/8" (22 mm), Shank: Spline.
Double Arming Bolt. Size: 7/8" Diameter, 16" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Machine Bolt. Size: 3/4" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Forged Oval Eye Bolt. Size: 3/4" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Machine Bolt. Size: 7/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Item # 0079030
Mfr: DEWALT
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 16", Diameter: 1-1/2", Shank: Spline.
Insulated Rubber Electrical Gloves, Class 3, Length: 16", Color: Black, Size: 10, Voltage Capacity: 26,500 VAC, 39,750 VDC
Double Arming Bolt. Size: 3/4" Diameter, 16" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Bolts.
Spool Bolt, Double Upset. Size: 5/8" Diameter, 10" Shank Length, 16" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Item # 0141434
Insulated Rubber Electrical Gloves, Class 3, Length: 16", Color: Black, Size: 9, Voltage Capacity: 26,500 VAC, 39,750 VDC
Item # 0141432
Insulated Rubber Electrical Gloves, Class 3, Length: 8", Color: Black, Size: 11, Voltage Capacity: 26,500 VAC, 39,750 VDC