To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
26 Products
Bus Bar, Length: 2 Inch x 12 Inch x 1/4 Inch, Material: Copper, Application: For Tele-Communicatons Grounding Applications
Forged Oval Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Bus Bar, Length: 2" x 12" x 1/4", Material:Copper. Includes copper bonding bar with brackets and insulators, compression lugs, ss hardware. For telecommunicatons grounding applica...
Machine Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
12" Center Hanger - Only one threaded rod is needed to suspend tray. Suspension tube protets cables. Balanced loading is recommended Pre Galvanized for indoor use
Item # 0673421
Cable Tray Hanger, Universal Type, Length: 12", Material: Carbon Steel. Finish: Pre-Galvanized.
$17.64 EA
Usually ships in 2-4 days
Co Wide: 9
in Cart
Item # 0670349
12 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths up to 8 inches or wall or under floor applications...
Item # 0034092
Mfr: Lenox
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades. Bi-metal construction allows blades to bend and flex without brea...
Forged Thimble Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread, Angle Type.
$12.04 EA
Usually ships in 2-4 days
Co Wide: 24
in Cart
Item # 0034094
Mfr: Lenox
Hacksaw Blade; T2 Technology; Width: 1/2 Inch; Length: 12 Inch; Teeth Per Inch: 32 TPI; Material: Bi-Metal
Item # 0231099
Mfr: FLIR
Thermal Imaging Compact Camera, Infrared, E85, 24° Field of View, Temperature Ranges: (-4 - 248°F) (32 - 1200°F) (572 - 2732°F), 384 x 288 Pixel Resolution, 4" Color Display, 30Hz ...
$8,750.00 EA
Call for Availability
Co Wide: 0
in Cart
Double Arming Bolt. Size: 5/8" Diameter, 12" Bolt Length. Hot Dip Galvanized, Rolled Thread Type. Each Furnished w/ 4 Square Nuts.
Sale $0.67 EA
Usually ships in 2-4 days
Co Wide: 22
in Cart
Machine Bolt. Size: 1/2" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Machine Bolt. Size: 3/4" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.