To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
15 Products
Item # 0927837
Mfr: Klein
Wire Stripper/Cutter, Capacity: 8-16 AWG Solid, 10-18 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8".
Item # 0140970
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 8 AWG, Wire Diameter: .153". Dual Rated for Aluminum or Copper Conductors.
Item # 0323641
Mfr: Ilsco
Copper Compression Sleeve, Short Barrel, Wire Size: 8 AWG. Wire Diameter: .146". Suitable for Grounding, Bonding and Direct Burial Applications.
Press-On Lug, Copper, Type CCT, Run Conductor Diameter Range: .258 - .292", Run Conductor Range: 2 Solid - 2 Stranded, Tap Conductor Range: 8 Solid - 4 Stranded. Tap Conductor Diam...
Item # 1276155
Mfr: Lutze
A106 LUTZE DRIVEFLEX® XLPE (C) PVC, Shielded 8 AWG / 4 Conductor (Black with white numbers and one green/yellow ground) Flexible VFD Cable XHHW-2 with UL/TC-ER-JP/WTTC/CE Approvals...
Item # 0810710
Mfr: Ilsco
Copper Compression Lug, Conductor Size: 8 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0380887
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 8 AWG - 4 AWG @ 5 kV, 6 AWG - 4 @ 8.7 kV, Cable Diameter Range: 0.33 - 0.50". For use with Shielded Cables. Kit makes ...
Item # 0670986
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 8 AWG - 4 AWG, Motor Lead Range: 10 AWG - 4 AWG. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit will m...
Item # 0007844
Mfr: Ideal
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 18 AWG - 8 AWG, Load Side: (1) 18 AWG - 8 AWG, 600V, 50 Amp, Device Mount.
Sale $4.67 EA
Usually ships in 2-4 days
Co Wide: 179
in Cart
Item # 0341181
Mfr: 3M
The 3MÖ Cold Shrink Splicing Products are designed using the proprietary cold shrink delivery system developed by 3M. Products are supplied prestretched on a removable core for eff...
Item # 0139287
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 8 AWG - 4 AWG, Motor Lead Range: 10 AWG - 4 AWG. Voltage Range: 5kV or 8.7 kV, Connection Type: 2-Hole Lug (Pigtail). ***Ki...
Item # 0831197
Mfr: Brady
Labels, Self-Laminating, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Compatible With: BMP71 Printer, Includes: 250/Roll
Item # 0842310
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 8 - 4 AWG @ 5 kV, 8 - 6 AWG @ 8.7 kV, Cable Insulation Diameter Range: 0.32" -0.59". For use with Shielded Cables. Kit...
Item # 0518395
Mfr: 3M
3MÖ Cold Shrink QT II 5610 A Series Termination Kit includes 3 non skirted, single conductor terminations. It ensures a pliable, tight seal for unshielded power cables. The silicon...