To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
66 Products
Copper Compression Lug, Conductor Size: 350 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0140983
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 350 MCM, Wire Diameter: .720". Dual Rated for Aluminum or Copper Conductors.
Item # 0437057
Mfr: 3M
Cold Shrink, Shield Adapter Kit, O.D. Range: 0.83" - 1.64", Conductor Range: 1/0 AWG - 350 MCM @ 5/8 kV, 2 AWG - 250 MCM @ 15/25/28 kV, 2 AWG - 1/0 AWG @ 35 kV.
Item # 0350609
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". Fo...
Aluminum Compression Lug, Wire Size: 350 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .682". Dual Rated for Aluminum or Copper Conductors.
Item # 0029179
Mfr: Ilsco
Copper Compression Sleeve, Long Barrel, Wire Size: 350 MCM. Wire Diameter: .682". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0378136
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, Cable D...
Item # 0913403
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8 kV, 2 AWG - 4/0 AWG @ 15 kV, 2 AWG - 1/0 AWG @ 25/28 kV, Cable Diamete...
Item # 0777632
Mfr: 3M
Cold Shrink, Shield Adapter Kit, O.D. Range: 1.27" - 2.17", Conductor Range: 500 MCM - 1000 MCM @ 5/8 kV, 350 MCM - 1000 MCM @ 15 kV, 350 MCM - 750 MCM @ 25/28 kV, 2/0 AWG - 350 MC...
Item # 0848237
Mfr: 3M
Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 4/0 AWG - 500 MCM. Cable Insulation Range Size: 0.84" - 1.38", Connector Requirements:...
Item # 0788524
Mfr: 3M
3MÖ Cold Shrink Shielded Splice Kit 5550 Series are for splicing 5 kV and 8 kV shielded, solid dielectric, power cables. Meets requirements of IEEE 404. Each kit contains all the m...
Item # 0378134
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1200 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, Cabl...
Item # 0637981
Mfr: 3M
Cold Shrink QT-III Termination Kit, Type: Outdoor, (2) Skirts, 5 - 15kV, Length: 9.80 Inch, Insulation O.D.: 0.64 - 1.08 Inch, 2 AWG - 400 MCM, Each Kit Contains Material For (1) S...
15kV, 1/C, 350 Kcmil Copper, MV-105 Power Distribution Cable, with Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway,...
Item # 0131072
Mfr: 3M
Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Conductor Range: 250 MCM - 750 MCM. Cable Insulation Range Size: 1.07" - 1.70", Connector Requirements: Minimum O.D.: 0.75...