To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
61 Products
Item # 0140977
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 2/0 AWG, Wire Diameter: .432". Dual Rated for Aluminum or Copper Conductors.
Item # 0283533
Press-On Lug, Copper, Type CCT, Run Conductor Diameter Range: .375 - .419", Run Conductor Range: 1/0 Stranded - 2/0 Stranded, Tap Conductor Range: 1/0 Stranded - 2/0 Stranded.
Item # 0437057
Mfr: 3M
Cold Shrink, Shield Adapter Kit, O.D. Range: 0.83" - 1.64", Conductor Range: 1/0 AWG - 350 MCM @ 5/8 kV, 2 AWG - 250 MCM @ 15/25/28 kV, 2 AWG - 1/0 AWG @ 35 kV.
Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0365893
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit mak...
Item # 0353761
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For...
Item # 0880165
Mfr: 3M
Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 2 AWG - 4/0 AWG. Cable Insulation Range Size: 0.64" - 1.01". Connector Requirements: M...
Item # 0913403
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8 kV, 2 AWG - 4/0 AWG @ 15 kV, 2 AWG - 1/0 AWG @ 25/28 kV, Cable Diamete...
15KV, 1/C, 2/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, D...
Item # 0342688
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2/0 AWG - 4/0 AWG @ 25/28 kV, Cable D...
Item # 0670981
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: 2 AWG - 250 MCM. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit w...
Item # 0594686
Mfr: 3M
Rubber Splice Kit, Cold Shrink, 5/8 kV, Shielded and Non-Shielded Cable, Conductor Range: 6 - 4/0 AWG Copper or 6 3/0 AWG Aluminum. Cable Insulation Range Size: 0.45" - 0.88".
Item # 0063744
Mfr: 3M
Pin Terminals, Non-Insulated, Maximum Solid: 2, Maximum Stranded: 1, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV
Item # 0670985
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 2/0 AWG - 1/0 AWG, Motor Lead Range: 4 AWG - 1/0 AWG. Voltage Range: 5-8KV, Connection Type: 2-Hole Lug (Pigtail). Includes...
Item # 0907193
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: 2 AWG - 250 MCM. Voltage Range: 5kV or 8.7 kV, Connection Type: 2-Hole Lug (Pigtail). ...