To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
45 Products
Item # 0140973
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 2 AWG, Wire Diameter: .307". Dual Rated for Aluminum or Copper Conductors.
Item # 0437057
Mfr: 3M
Cold Shrink, Shield Adapter Kit, O.D. Range: 0.83" - 1.64", Conductor Range: 1/0 AWG - 350 MCM @ 5/8 kV, 2 AWG - 250 MCM @ 15/25/28 kV, 2 AWG - 1/0 AWG @ 35 kV.
Press-On Lug, Copper, Type CCT, Run Conductor Diameter Range: .258 - .292", Run Conductor Range: 2 Solid - 2 Stranded, Tap Conductor Range: 8 Solid - 4 Stranded. Tap Conductor Diam...
Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0048236
Aluminum Compression Lug, Wire Size: 2 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .292". Dual Rated for Aluminum or Copper Conductors.
Item # 0365893
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit mak...
15kV, 1/C, 2 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Du...
Press-On Lug, Copper, Type CCT, Run Conductor Diameter Range: .258 - .292", Run Conductor Range: 2 Solid - 2 Stranded, Tap Conductor Range: 2 Solid - 2 Stranded. Tap Conductor Diam...
Item # 0521149
Mfr: 3M
Loadbreak Elbow, 15kV, Conductor Range: 2 AWG Stranded 133%, 1 AWG Compact/Solid 133% @ 15 kV, Insulation Diameter Range: 0.70 - 0.91". For use with tape shield, wire shield, UniSh...
Item # 0708327
Mfr: Ilsco
Copper Compression Sleeve, Long Barrel, Wire Size: 2 AWG. Wire Diameter: 0.292". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0880165
Mfr: 3M
Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 2 AWG - 4/0 AWG. Cable Insulation Range Size: 0.64" - 1.01". Connector Requirements: M...
Item # 0913403
Mfr: 3M
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8 kV, 2 AWG - 4/0 AWG @ 15 kV, 2 AWG - 1/0 AWG @ 25/28 kV, Cable Diamete...
Item # 0063743
Mfr: 3M
Pin Terminals, Non-Insulated, Maximum Solid: 1/0, Maximum Stranded: 2/0, For Use Withr: Aluminum or Copper Conductors, Rated up to 35 kV
Item # 0670981
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: 2 AWG - 250 MCM. Voltage Range: 1000V, Connection Type: 2-Hole Lug (Pigtail). ***Kit w...
Item # 0594686
Mfr: 3M
Rubber Splice Kit, Cold Shrink, 5/8 kV, Shielded and Non-Shielded Cable, Conductor Range: 6 - 4/0 AWG Copper or 6 3/0 AWG Aluminum. Cable Insulation Range Size: 0.45" - 0.88".