To Our Valued Customers: COVID-19 Update

IC Intracom

Sort by:
Show:
14 Products
PoE-Powered 5-Port (4 x PSE PoE Ports, 1 x PD PoE Port) Gigabit Switch with PoE Passthrough, 68 Watt Power Budget with AC/26 Watt Power Budget with PD Port, Desktop. IEEE 802.3at/a...
Gigabit Desktop Mini Switch, 5-Port, 10/100/1000 Base TX (Copper). IEEE 802.3az (Energy Efficient Ethernet)
PoE Power Injector 1 Port, 48 V DC, IEEE 802.3af Compliant. Distance support: up to 100 m (328 ft.) Power output of up to 15.4 Watts
Gigabit Desktop & Rackmount PoE+ Web-Managed Switch with 2 SFP Ports, 8-Port, 10/100/1000 Base TX (Copper). 8 x PoE+ ports, IEEE 802.3af/at Power-over-Ethernet (PoE+/PoE), 2 x SFP,...
Gigabit Desktop, Rackmount PoE+ Switch, 16-Port, 10/100/1000 Base TX (Copper). 16 x PoE ports, IEEE 802.3at/af Power-over-Ethernet (PoE+/PoE), Endspan, Rackmount
Gigabit High Power PoE+ Power Injector 1 x 30 W, IEEE 802.3at/af Compliant. Power consumption: 42 watts (maximum)
Gigabit Desktop/Rackmount 24-Port Gigabit Ethernet PoE+ Web-Managed Switch with 2 SFP Ports, 10/100/1000 Base TX (Copper).24 x PoE ports, IEEE 802.3at/af Power over Ethernet (PoE+/...
Gigabit High Power PoE+ Extender Repeater 1 x 30 W,IEEE 802.3at/af Power over Ethernet (PoE+/PoE), metal. Extends an existing PoE connection beyond the 100m (328-ft.) limit Max PD...
Gigabit Fiber SFP Optical Transceiver Module. 1000Base-LX Single-mode Fiber LC Duplex Port. 1000Base-LX (LC) Single-Mode Port, 10 km (6.2 mi.) Use it with any Intellinet Gigab...
Gigabit Fiber SFP Optical Transceiver Module. 1000Base-SX Multi-mode Fiber LC Duplex Port. Distance support: up to 550 m (50/125 µm cable) or 220 m (62.5/125 µm cable) Use it wit...
10 Gigabit Fiber SFP+ Optical Transceiver Module. 10GBase-SR Multi-Mode Fiber LC Duplex Port. 10GBase-SR (LC) Multi-Mode Port, 300 m (984 ft.) Use it with any Intellinet Gigabit...
10 Gigabit Fiber SFP+ Optical Transceiver Module. 10GBase-LR Single-mode Fiber LC Duplex Port. 10GBase-LR (LC) Single-Mode Port, 10 km (6.2 mi.) Use it with any Intellinet Gigabi...
Gigabit RJ45 Copper SFP Transceiver Module. 10/100/1000 Mbps RJ45 copper Ethernet port. 1000Base-T (RJ-45) port, 100 m (328 ft.) Use it with any Intellinet SFP equipped network...
Gigabit Desktop/Rackmount PoE+ Switch with 10 GbE Uplink 2 SFP+ Ports, 24-Port, 10/100/1000 Base TX (Copper). 24 x PoE ports, IEEE 802.3at Power over Ethernet (PoE+), 2 x 10 GbE SF...