FLIR

Sort by:
Show:
36 Products
Item # 0071608
Mfr: FLIR
Non-Contact Voltage Detector with Flashlight, Maximum Rating: 24 Volt to 1000 Volt AC, Features: Control Circuit Mode & Flat Tip, Built in Flashlight, Vibration Indication.
Item # 0876011
Mfr: Extech
Circuit Breaker Finder with GFCI, Compatible Circuits: 110V - 125VAC, Features: Audible and Visual Circuit Breaker Indication, GFCI Tester, Verifies Proper Wiring or Six Fault Cond...
Item # 0248485
Mfr: FLIR
The FLIR ONE Pro lets you find invisible problems faster than ever. Measuring temperatures up to 400 °C (752 °F) and packing powerful measurement tools, FLIR ONE Pro will work as h...
Item # 0128082
Mfr: FLIR
Imaging IR Thermometer, Thermal Camera and Infrared Thermometer, TG165, Features: -13°F - 716°F Temperature Range, 80X60 Pixel Resolution, SD Card Slot, Thermal Sensitivity: 150mK,...
Add to Cart for Price
Usually ships in 2-4 days
Co Wide: 46
in Cart
Item # 0164816
Mfr: Extech
GFCI Receptacle Tester, Features: Tests GFCIs for Proper Operation & Verifies Wiring Configuration.
Item # 0202916
Mfr: FLIR
Flir DM284 Imaging Multimeter Meter: 600V AC/DC, Features: 19,200 pixels(160 x 120), Temperature Range 14F to 302F, Includes: DM284 Type K Thermocouple, Premium Silicone Test Leads...
Item # 0910674
Mfr: Extech
Mini IR Thermometer, Portable, Handheld, Features: -4° to 630°F Temperature Range, 8:1 Field of View, Includes: 9V Battery, Case.
Item # 0150501
Mfr: FLIR
Thermal Imaging Compact Camera, Infrared, C2, Temperature Range: 14 to 302°F, 80 x 60 Pixel Resolution, 3" Color Display, 9Hz Frame Rate, Weight: 0.29lbs, Includes: C2 Camera, Batt...
Item # 0126247
Mfr: Extech
LED Light Meter, LCD Display, Measure LED type: White, Maximum Range: 40,000 Footcandle or 400,000 Lux. Complete with Built-in Sensor with Protective Cover, Two AAA Batteries, and ...
Item # 0248492
Mfr: FLIR
Infrared Imager, Thermal Camera Attachment for Android, Features: -4°F - 752°F Temperature Range, 32°F - 95°F Operating Temperature, Accuracy: ±5.4°F, Phone Connector: Male USB-C, ...
Item # 0759186
Mfr: FLIR
The FLIR DM166 is the most affordable multimeter with built-in thermal imaging — a must-have tool for commercial electricians, automation, electronics, and HVAC technicians. Featur...
Item # 0265195
Mfr: FLIR
IR Resolution: 320 x 240 pixels, Thermal Sensitivity: <0.11°F, Minimum Focus Distance: 1.6 ft., Wifi Enabled, Temperature Range: –4°F to 482°F, Accuracy: ±3.6°F
Item # 0895691
Mfr: Extech
Multimeter, Maximum Rating: 10A, 1000V, Features: True RMS, AC/DC Voltage, AC/DC Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Data Hold, ...
Item # 0190101
Mfr: FLIR
The FLIR CM174 Imaging 600A AC/DC Clamp Meter is the only clamp meter with the power to lead you to problems you can't see with a standard clamp meter. Featuring Infrared Guided Me...