To Our Valued Customers: COVID-19 Update

Hoffman

Sort by:
Show:
5 Products
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.
Junction Box, NEMA 4, Continuous Hinge with Quarter Turn Latch, 10" x 8" x 4", Steel/Gray Powder Coat
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (1) 6 AWG - 250 MCM, 600V, 250 Amps per Pole, IP20, DIN Rail Mount.
Call for Price
Call for Availability
Co Wide: 0
in Cart
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.