Onix System USA

Sort by:
Show:
15 Products
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 2.8mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
16 Channel Network Video Recorder 16 Built-In Poe Ports Plug-N-Play
Metal Wall Mount for Model Numbers - IPD2MIR-T28, IPD4MIR-T28 & IPD8MEXIR28
IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate
$137.55 EA
Usually ships in 2-4 days
Co Wide: 4
in Cart
1/3" CMOS, WDR, ICR, 0.02lux, 2688x1520, 20fps, 4mm, IP67, DC12V & PoE, WDR, 3D DNR, BLC, IR Range 100ft.
2 Megapixel Resolution (1920 x 1080) Door Bell IP Camera, Supports Two-Way Audio/Video, 180° Horizontal Field of View, 96° Vertical Field of View, Call Button
Ultra HD 4K Network Video Recorder, 8 Channel IP, 80Mbps Bit Rate Input Max, 2 SATA Interfaces, 8 Independent PoE Network Interfaces, 380 1U Case, Alarm I/O 1 Terabyte Hard Drive
1TB - 4 Channel Network Video Recorder 4 Built-In Poe Ports Plug-N-Play
Ip Motorized Zoom Lens Dome Camera 4 Megapixel Outdoor Dome (2688 x 1520) Motorized Vari-Focal 2.8-12mm LensSelectable - Auto, Semi or Manual Focus IR LEDs – 60ft RangeH.264+ / H.2...
IP Network Dome Camera, 2 Megapixel, 360 Degree Audio Outdoor PoE, 1920 x 1080 Resolution, Dimensions: 5.51" x 3.94"
Ip License Plate Recognition Camera 6 Megapixel (3072 x 2048) 360 Degree View, Multiple Viewing Modes: Fisheye, Panaromic, Virtual PTZ. IR Range 30ft. IP66 Outdoor Rated. Lens 1.19...
IP Network Covert Camera 2 Megapixel HD Video, Max Resolution – 1920 x 1080, 3.7mm Fixed Lens - 63° @ F2.3
1/2.8" CMOS, ICR, 0.005 lux, 1920 x 1080 60fps, 2.8 - 12 mm lens, IP67, DC12V & PoE, WDR, 3D DNR, BLC, EX-IR 2.0 Range 360ft, Mini SD Card Slot
Ip Network Camera 2 Megapixel Recording, Lens: 4mm. 99ft IR Range IP66 Outdoor Rated ONVIF Compliant PoE. See Spec Sheet For More Details
$187.56 EA
Usually ships in 2-4 days
Co Wide: 20