Onix System USA

Sort by:
Show:
15 Products
New Item
Item#: 226818
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 2.8mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
New Item
Item#: 329310
IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate
New Item
Item#: 1381410
16 Channel Network Video Recorder 16 Built-In Poe Ports Plug-N-Play
New Item
Item#: 1190016
Metal Wall Mount for Model Numbers - IPD2MIR-T28, IPD4MIR-T28 & IPD8MEXIR28
New Item
Item#: 1440917
2 Megapixel Resolution (1920 x 1080) Door Bell IP Camera, Supports Two-Way Audio/Video, 180° Horizontal Field of View, 96° Vertical Field of View, Call Button
New Item
Item#: 901135
Ultra HD 4K Network Video Recorder, 8 Channel IP, 80Mbps Bit Rate Input Max, 2 SATA Interfaces, 8 Independent PoE Network Interfaces, 380 1U Case, Alarm I/O 1 Terabyte Hard Drive
New Item
Item#: 37266
1/3" CMOS, WDR, ICR, 0.02lux, 2688x1520, 20fps, 4mm, IP67, DC12V & PoE, WDR, 3D DNR, BLC, IR Range 100ft.
New Item
Item#: 1021498
1TB - 4 Channel Network Video Recorder 4 Built-In Poe Ports Plug-N-Play
New Item
Item#: 953158
Metal Wall Mount for Model Number - IPD2MIRVF
New Item
Item#: 1311315
Ip Motorized Zoom Lens Dome Camera 4 Megapixel Outdoor Dome (2688 x 1520) Motorized Vari-Focal 2.8-12mm LensSelectable - Auto, Semi or Manual Focus IR LEDs – 60ft RangeH.264+ / H.264 Compression Outdoor Rated – IK10 & IP66 True Wide Dynamic Range (120db) 3D Digital Noise Reduction Onboard Storage – Mini SD ONVIF Compatible Audio Input / OutputAlarm Input / Output Power over Ethernet (PoE)
New Item
Item#: 187383
Ip License Plate Recognition Camera 6 Megapixel (3072 x 2048) 360 Degree View, Multiple Viewing Modes: Fisheye, Panaromic, Virtual PTZ. IR Range 30ft. IP66 Outdoor Rated. Lens 1.19MM. Mini SD Card Supported. Rated Power over Ethernet (PoE). See Spec Sheet For More Details
New Item
Item#: 122946
Ip Network Camera 2 Megapixel Recording, Lens: 4mm. 99ft IR Range IP66 Outdoor Rated ONVIF Compliant PoE. See Spec Sheet For More Details
New Item
Item#: 269446
1/2.8" CMOS, ICR, 0.005 lux, 1920 x 1080 60fps, 2.8 - 12 mm lens, IP67, DC12V & PoE, WDR, 3D DNR, BLC, EX-IR 2.0 Range 360ft, Mini SD Card Slot
New Item
Item#: 77599
IP Network Dome Camera, 2 Megapixel, 360 Degree Audio Outdoor PoE, 1920 x 1080 Resolution, Dimensions: 5.51" x 3.94"
New Item
Item#: 1440916
IP Network Covert Camera 2 Megapixel HD Video, Max Resolution – 1920 x 1080, 3.7mm Fixed Lens - 63° @ F2.3