Klein

Sort by:
Show:
46 Products
New Item
Item#: 1307605
Mfg: Klein
Strips 10-28 AWG Wire, Crimps 4 Connectors, Double Dipped Comfort Grip Handles Designed for Optimal Leverage
New Item
Item#: 1275970
Mfg: Klein
Aviation Snips with Wire Cutter, Straight, Cuts 18-22 Gauge Stainless Steel
New Item
Item#: 1438491
Mfg: Klein
Digital Circuit Breaker Finder With Gfci Outlet Tester
New Item
Item#: 1438453
Mfg: Klein
Cap Visor Light, Led 56402 Contoured Metal Clip Fastens Easily Onto The Brim Of A Cap, Hat Or Hard Hat Five Bright Leds Flood The Area With Light Pivoting Light Head Allows Up To A 60-Degree Lighting Angle 125 Lumens On High For 4 Hours; 40 Lumens On Low For 8 Hours Conveniently Centered Power Button Controls The Light From High To Low To Off Durable Headlamp With A Drop-Test Rating Of 10 Feet Ip54: Dust And Water Resistant 2 X Aaa Batteries Included
New Item
Item#: 1276071
Mfg: Klein
Measures and Displays the USB Port Voltage, Current, Capacity, Energy and Resistance Simultaneously, Requires NO BATTERIES as it Draws Power from the Power Source
New Item
Item#: 1435459
Mfg: Klein
WiFi Borescope transmits and displays video and images directly to your smartphone up to 30 Feet (9 m) away Waterproof 9 mm camera has 6 on-board, adjustable LED lights and outputs high-quality 640 x 480 images Tough, armored 6-Foot (1.8 m) long waterproof camera gooseneck maneuvers around obstacles while maintaining rigidity Battery status indicator tracks the charge level of the lithium-ion battery Increase and decrease camera LED output either on the Borescope or in the App The App not only acts as a display, but stores and shares images and videos via text or email Includes convenient pocket clip, USB charging cable, hook attachment, carrying case, and instructions The Klein Borescope App is available free at the App Store® for iPhone® users and Google Play® for Android® users
New Item
Item#: 1440283
Mfg: Klein
Electronics Pocket Screwdriver 4-In-1
New Item
Item#: 1449240
Mfg: Klein
Portable Jobsite Rechargeable Battery, 13400mAh
New Item
Item#: 1436128
Mfg: Klein
Afci /Gfci Outlet Tester Rt310 Detects The Most Common Wiring Faults In Standard, Afci, And Gfci Electrical Outlets Test Afci Devices By Simulating Arc Fault Conditions Test Gfci Devices By Simulating Ground Fault Conditions Capable Of Detecting A Dual-Open Wiring Fault With Simultaneous Open Neutral And Open Ground Wires (Patent Pending Technology) Tester Delivers Clear Visual Indication Of The Wiring Condition At The Electrical Outlet Designed To Test North American-Style Grounded Electrical Outlets In 120V Ac Circuits (Incorporates A Three-Pin Plug) Electrical Plug Is On A 10-Inch (254 Mm) Flexible Electrical Cord To Access Electrical Outlets In Difficult To Reach Locations Low Battery Indicator And Easily Accessible Battery Compartment; Uses 3 X 1.5V Aaa Alkaline Batteries (Included) Powers Off Automatically After Approximately 2 Minutes Of Non-Use To Conserve Battery Life Built To Withstand A 6.6-Foot (2 M) Drop Catiii 135V Safety Rating Measurement Category Iii Is Applicable To Test And Measuring Circuits Connected To The Distribution Part Of The Building’S Low-Voltage Mains Installation The Rt310 Features A Patent Pending Afci Test Method That Is Unique To Klein Tools
New Item
Item#: 1449239
Mfg: Klein
Portable Rechargeable Battery, 10050mAh
New Item
Item#: 1436795
Mfg: Klein
HVAC screwdriver with concealable tips and a pocket clip for easy pocket storage.Three different tips in one tool, includes #0 Phillips, 1/8-Inch (3.2 mm) Slotted, and a Schrader® bit. Rotating cap for optimum and precise control. Versatile interchangeable barrel has both a short and long side. Cushion-Grip handle for maximum comfort when working on small equipment. Steel bits with heat treated precision ground tips for greater strength. Corrosion-resistant anodized aluminum barrel.
New Item
Item#: 1446038
Mfg: Klein
Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66" Laser Distance Meter; Measures In Meters, Feet, Or Inches. Batteries: 2 x AAA
New Item
Item#: 1453221
Mfg: Klein
Rechargeable Personal Worklight 56403 Versatile Rechargeable Personal Worklight Stands, Hooks, Hangs, And Mounts Magnetically High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours Able To Charge Smartphones And Other Small Devices Via Usb-A Infinite Light Direction; Head Rotates 360 Degrees While The Kickstand Rotates 270 Degrees Kickstand Features Strong Magnets For Mounting, Three Nail Notches, And A Built-In Carabiner For Easy Hanging Gauge Indicates Battery Life In 25-Percent Increments Rechargeable Via Micro-Usb Cord (Included) Easy To Find Glow Locator Recharges When Lit Durable Light Has A 6-Foot Drop Test Rating And Is Ip54 Water And Dust Resistant
New Item
Item#: 1443143
Mfg: Klein
Electronic Ac/Dc Voltage Tester 12 To 240V Ac, 1.5 To 24V Dc Et40 Tests Ac Voltages From 12V To 240V Ac At Four Useful Levels Aligned With Commonly Used Residential Voltages Tests Dc Voltages From 1.5V To Greater Than 17 To 24V At Four Useful Levels Aligned With Commonly Used Dc Voltages Bright Leds Illuminate To Indicate The Type And Level Of Voltage Detected Built To Withstand A 9.9-Foot (3 M) Drop Indicates Polarity When Measuring Dc Voltages Powers Off Automatically After Approximately 2 Minutes Of Non-Use To Conserve Battery Life Catiii 250V, Class 2, Double Insulation Ingress Protection Ip41 Dust And Water Resistant Built-In Test Lead Holders On Sides Of Tester Low Battery Indicator With Easily Accessible Battery Compartment Pocket Clip Secures Tester To Pocket For Reliable Everyday Carrying Uses 2 X Aaa Batteries (Included) Identifies And Distinguishes Between Ac Or Dc Voltage
New Item
Item#: 1441435
Mfg: Klein
Ac/Dc Voltage Tester Test Voltage At Four Levels: - Ac: 24V, 48V, 120V, 240V - Dc: 32V, 64V,160V, 330V • Test Lead Holders Spaced For Testing Tamper-Resistant Us-Style Outlets