To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
85 Products
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 20A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5...
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 60A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5...
Fuse, 500 mA, UL Fast-Acting Glass, 5mm x 20mm, 250 Volt, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 10A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5...
Fuse, 35 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 150A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Fuse, 15 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS
Fuse, 15 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Fuse, 2 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 4A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers