Categories

Sort by:
Show:
10 Products
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 2.8mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate
Sale $100.00 EA
Usually ships in 2-4 days
Co Wide: 4
in Cart
2 Megapixel Resolution (1920 x 1080) Door Bell IP Camera, Supports Two-Way Audio/Video, 180° Horizontal Field of View, 96° Vertical Field of View, Call Button
The FLIR ONE Pro gives you the power to find invisible problems faster than ever. Combining a higher-resolution thermal sensor able to measure temperatures up to 400 °C (752 °F) wi...
Ip Motorized Zoom Lens Dome Camera 4 Megapixel Outdoor Dome (2688 x 1520) Motorized Vari-Focal 2.8-12mm LensSelectable - Auto, Semi or Manual Focus IR LEDs – 60ft RangeH.264+ / H.2...
Ip Network Camera 2 Megapixel Recording, Lens: 4mm. 99ft IR Range IP66 Outdoor Rated ONVIF Compliant PoE. See Spec Sheet For More Details
1/2.8" CMOS, ICR, 0.005 lux, 1920 x 1080 60fps, 2.8 - 12 mm lens, IP67, DC12V & PoE, WDR, 3D DNR, BLC, EX-IR 2.0 Range 360ft, Mini SD Card Slot
IP Network Dome Camera, 2 Megapixel, 360 Degree Audio Outdoor PoE, 1920 x 1080 Resolution, Dimensions: 5.51" x 3.94"
IP Network Covert Camera 2 Megapixel HD Video, Max Resolution – 1920 x 1080, 3.7mm Fixed Lens - 63° @ F2.3