To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
48 Products
Fuse, Class CC, Fast-Acting, Rejection, 4 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 350A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
$255.56 EA
Usually ships in 2-4 days
Co Wide: 3
in Cart
Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Pressure Plate, Quick Connect, 200 kAIC
400 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron
Fuse, 9 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
250 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
50 Amp, Class J, Quick-Acting Fuse, Current-Limiting, 600 Volt AC, Single-Element, Provides Superior Short-Circuit Protection, Protects Low Interrupting Capacity Circuit Breakers, ...
100 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
30 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well ...
125 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
25 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Fuse, 30 Amp, Class T, Very-Fast-Acting, Current-Limiting, 600 Volt, T-Tron
20 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting