To Our Valued Customers: COVID-19 Update

Categories

Sort by:
Show:
34 Products
Fuse, 5 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
80 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
110 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (Minimum) at 500% Rated Current; 200 kAIC
150 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Eaton Bussmann series FNM fuse, 250V, 6-1/4A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
40 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well ...
Fuse, 100 Amp, Class J, Quick-Acting, Current-Limiting, 600 Volt, Single-Element
Eaton Bussmann series FNM fuse, 250V, 4A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Eaton Bussmann series FNM fuse, 250V, 4.50A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
12 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection