Harger Lightning & Grounding

Sort by:
Show:
45 Products
The weld metal, a mixture of copper oxide and aluminum, is packaged in individual, moisture resistant copper drop-ins.
The weld metal, a mixture of copper oxide and aluminum, is packaged in individual, moisture resistant copper drop-ins.
Pipe Ground Clamp, 6 AWG - 250 MCM, 2-1/ 2 - 3 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.
The weld metal, a mixture of copper oxide and aluminum, is packaged in individual, moisture resistant copper drop-ins.
Pipe Ground Clamp, 6 AWG - 250 MCM, 3-1/2 - 4 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.
Nominal Pipe Size Range: 1"/1.25", Outside Diameter Pipe Size Range: .75” - 1.7”, Tinned Bronze
Dimensions of .016” x 1.5” x 3”, Box Quantity of 50, Can Be Used When Welding Cables Smaller than Indicated on Mold Tag.
The weld metal, a mixture of copper oxide and aluminum, is packaged in individual, moisture resistant copper drop-ins.
The weld metal, a mixture of copper oxide and aluminum, is packaged in individual, moisture resistant copper drop-ins.
Kit Includes: DRONE Controller, Milwaukee® M18TM REDLITHIUMTM Battery, Charger: MIL1812CHARGER: Milwaukee® M18TM & M12TM Multi-Voltage, Storage Case for Drone, Battery, and Charger
Pipe Ground Clamp, 6 AWG - 250 MCM, 1-1/2 - 2 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.