To Our Valued Customers: COVID-19 Update

Made In USA

Sort by:
Show:
106 Products
Item # 0053561
Hand-Held Pump Oiler, Includes: 1-Gallon Thread Cutting Oil, Reservoir with Removable Chip Tray, 54" Hose
Item # 0450789
Mfr: Eaton
30.5 Mm, Heavy-duty Light Unit For Illuminated Push-pull Device, Led, Full Voltage
Item # 0096061
Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 2 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available); Chuck: Ridgid Speed Ch...
$5,049.60 EA
Call for Availability
Co Wide: 0
in Cart
Item # 0186019
Mfr: Klein
Insulated Pliers, 8-Inch Diagonal-Cutters, Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt...
Item # 0204982
Mfr: Eaton
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 3 Elements, Operator Type: Pushbutton, Flush, Surface Mount, 2no, 3nc
Item # 0012604
Mfr: Eaton
30.5 Mm, Heavy-duty Potentiometers, 1000 Ohms, 2 Watts, 50 Vac/vdc
Item # 0530709
Mfr: Eaton
30.5 Mm, Heavy-duty, Selector Switch Operator, Lever Type, Non-illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Key Removal, Cam 1
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, LED, full voltage light unit, 1NO-1NC, 120 V light unit, ...
Item # 0925361
Mfr: Eaton
30.5 Mm, Heavy-duty Light Unit For Illuminated Push-pull Device, Led, Transformer, 120 Vac
Item # 0053327
Ridgid; Chain Wrench; Heavy-duty; Size: 20-1/4 In Chian Length; Jaw Type: Doublefast; Jaw Material: Alloy Steel; Pipe Capacity: 2-1/2 In; Acutal O.d. Capacity:5 In; Weight: 6 Lb
30.5mm Heavy Duty Assembled Roto-push, 2 Position Momentary W/ Blk Flush Button,vertical Mount, (1)no In Mounting Location A&b, Closed In Depressed Mode Collarleft Or Right For A L...
Item # 0422493
Mfr: Eaton
30.5 Mm, Heavy-duty Push-pull Operator, Without Lens, 3 Position, Operating Mode: Maintained Push, Maintained Intermediate, Momentary Pull, Illuminated, 24 Vac/vdc
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red 2-position Operator, Operator Mode: Maintained, Non-illuminated, 1lonc Contact