To Our Valued Customers: COVID-19 Update

Made In USA

Sort by:
Show:
38 Products
Item # 0064176
Mfr: 3M
Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (R...
Item # 0708278
Mfr: Ilsco
Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 750 MCM - 600 MCM. For use with Copper to Copper
Item # 0708316
Mfr: Ilsco
Copper Compression Sleeve, Long Barrel, Wire Size: 750 MCM. Wire Diameter: 1.031". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0064177
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 MCM - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 18.0". For use with all ...
Item # 0310844
Mfr: Ideal
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, 2" Expanded I.D., .63" Recovered I.D., .16" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Item # 0651752
Mfr: 3M
3MÖ Cold Shrink QT-III Silicone Rubber Termination Kit 7620-T and 7690-T Series contains one-piece, non-skirted, silicone rubber terminations, meets IEEE Standard 48 Class 1 for in...
Item # 0136669
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range:...
$1,211.58 EA
Call for Availability
Co Wide: 0
in Cart
Item # 0734946
Mfr: Burndy
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Black, With No Ins...
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0532734
Mfr: Burndy
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 750 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Yellow, No I...
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0871979
Mfr: Burndy
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 750 kcmil, Coded Yellow, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 350...