To Our Valued Customers: COVID-19 Update

Made In USA

Sort by:
Show:
82 Products
Item # 0409823
Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.
Two-Hole, Aluminum, Vertical Four Barrel Lug, Type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) Stud Hole
Item # 0029324
Mfr: Ilsco
Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 350 MCM - 250 MCM. For use with Copper to Copper.
Item # 0350609
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". Fo...
Item # 0064174
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 250 MCM - 400 MCM, Insulation Diameter Range 0.67 Inch - 1.38 Inch, Relaxed Tube Length 12.0 Inch. For use ...
Item # 0064156
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded ...
Item # 0848237
Mfr: 3M
Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 4/0 AWG - 500 MCM. Cable Insulation Range Size: 0.84" - 1.38", Connector Requirements:...
Item # 0080255
Mfr: Burndy
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 kcmil, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Red, With No Ins...
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0310844
Mfr: Ideal
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, 2" Expanded I.D., .63" Recovered I.D., .16" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Item # 0064072
Mfr: 3M
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 250 - 500 MCM, Motor Lead Range: 4/0 AWG - 500 MCM. Voltage Range: 0-1000V, Connection Type: 1-Hole Lug (Pigtail). ***Kit w...
$110.36 EA
Usually ships in 2-4 days
Co Wide: 7
in Cart
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Color

 

Mounting

 

VoltsAC

 

Length

 

Diameter

 

Range

 

Size