Made In USA

Sort by:
Show:
30 Products
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft Reel.
Item # 0029322
Mfr: Ilsco
Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 250 MCM - 4 Stranded. For use with Copper to Copper.
Item # 0409823
Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.
4 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum...
Item # 0064156
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded ...
Item # 0175477
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 1/0 AWG - 250 MCM, Tubing Size: 1-1/2" x 12". For use Aluminum or Copper Cable in Direct Burial Applications.
$32.11 EA
Usually ships in 2-4 days
Co Wide: 19
in Cart
Grounding Bushing, Insulated, Diameter: 2-1/2 Inch, Size: 14 (SOL) - 4 (STR) AWG, Material: Malleable Iron, Aluminum Lug For Copper Conductors Only.
3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grou...
Item # 0124169
Cable Stripper, Capacity w/ Included Bushings: 6 AWG - 500 MCM THHN & XHHW Aluminum, Material: Aluminum, Steel, Lenght: 6.5" with Bushing
Item # 0124166
Cable Stripper, Capacity: 6 AWG - 750 MCM, Material: Aluminum, Steel, Length: 5.5" without bushing **Tool Only No Bushings**
Sort by:
Show:

Refine By

Category