To Our Valued Customers: COVID-19 Update

Made In USA

Sort by:
Show:
102 Products
Item # 0029322
Mfr: Ilsco
Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 250 MCM - 4 Stranded. For use with Copper to Copper.
4 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum...
Item # 0409823
Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.
Two-Hole, Aluminum, Vertical Four Barrel Lug, Type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) Stud Hole
Item # 0350607
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For ...
3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grou...
Item # 0350609
Mfr: 3M
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". Fo...
Item # 0029324
Mfr: Ilsco
Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 350 MCM - 250 MCM. For use with Copper to Copper.
Grounding Bushing, Insulated, Diameter: 2-1/2 Inch, Size: 14 (SOL) - 4 (STR) AWG, Material: Malleable Iron, Aluminum Lug For Copper Conductors Only.
Item # 0064156
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded ...
$100.32 EA
Usually ships in 2-4 days
Co Wide: 31
in Cart
Item # 0064174
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 250 MCM - 400 MCM, Insulation Diameter Range 0.67 Inch - 1.38 Inch, Relaxed Tube Length 12.0 Inch. For use ...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Gauge

 

Type

 

Material

 

Color

 

Diameter

 

VoltsAC

 

Mounting

 

Length

 

Size

 

Range