Control, Automation

Sort by:
Show:
23,971 Products
Item # 0384871
Mfr: Eaton
8 Pin Octal Base Socket, 15 Amp @ 300V, 10 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates.
Item # 0168087
Mfr: Leviton
30 Amp, 600 Volt, Standard Toggle, 3-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.
Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG
End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.
$0.99 EA
Usually ships in 2-4 days
Co Wide: 4355
in Cart
Item # 0147434
Mfr: Eaton
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Te...
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Item # 0214415
Mfr: Leviton
30 Amp, 600 Volt, Toggle, Double-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.
Item # 0881745
Mfr: ABB
30 General Purpose Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Item # 0881696
Mfr: ABB
9 Motor Current Amp, 25 General Purpose Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Item # 0489475
Mfr: ABB
2 pole, 30 amp, non-reversing, definite purpose contactor, 120V AC coil, industry standard mounting plate
Item # 0012690
Mfr: Eaton
1 N.O. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.
Item # 0147435
Mfr: Eaton
General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Tes...
Item # 0146310
Mfr: Eaton
5 Blade Socket, 20 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).
Item # 0619512
Mfr: ABB
1 N.O. Contact Block. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

More...

Type

 
More...

IP/NEMA Rating

 

Family/Series

Amps

 

VoltsAC

 

NEMAConfiguration

 

Mounting

 

Horsepower

 

Control Volts AC

Color