100W LED Work Light w/35' Cord
Item #: 1075003
Cat #: LED-9010-50K
UPC: 844006091040
$ 173.38 EA
Company wide:
27
in stock
Documents & Guides
LED Work Light, Wattage: 100W, Voltage: 120V, 11,000 Lumens, 5000K CCT, CRI: >80, Weight: 4.2 Lbs., 35 Ft. Power Cord w/Standard 3-Prong Plug, Safety Cage, Up To 6 Of The LED-9010 Fixtures Can Be Daisy Chained To Cover Large Areas, Includes Remote Control, IP 64 Rated - Suitable For Damp Locations, Replaces Up To 400W HID
Overview
LED Work Light, Wattage: 100W, Voltage: 120V, 11,000 Lumens, 5000K CCT, CRI: >80, Weight: 4.2 Lbs., 35 Ft. Power Cord w/Standard 3-Prong Plug, Safety Cage, Up To 6 Of The LED-9010 Fixtures Can Be Daisy Chained To Cover Large Areas, Includes Remote Control, IP 64 Rated - Suitable For Damp Locations, Replaces Up To 400W HID
Light Efficient Design LED-9010-50K LED temporary work light can be mounted with a hook to be placed over work area. This work light operates with universal input voltage 120/277 volts and is powered with a 35' power cord. This LED temporary fixture is UL listed to be mounted near damp locations making it a great LED solution to light work areas, garage lighting, construction sites and many commercial and residential applications.
Also known as: 844006091040, LED-9010-50K, LGDLED901050K
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Material: | Plastic |
| Lumens: | 11000 |
| Length: | 12.200 in |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Lumens: | 11000 |
| Light Technology: | LED |
| Wattage: | 100 |
| Material: | Plastic |
| Length: | 12.200 in |