To Our Valued Customers: COVID-19 Update

Voltage Tester

Sort by:
Show:
55 Products
Item # 0387002
Mfr: Fluke
1000 Volt Electrical Tester With Fieldsense, Simultaneous Voltage and Current Display, 1 to 1000 Volt AC or DC, 0 to 200 Amp AC, Works With Wire Up To 4/0 AWG
Item # 1147072
Mfr: Amprobe
Voltage Tester, 120-480 VAC, 160-600 VDC, 4 Neon Bulbs, 5.9 Inch x 1.3 Inch x 1 Inch
Item # 0898509
Mfr: Fluke
T5-rls, Replacement Test Leads For Fluke T5-1000 Or T5-600 Voltage, Continuity And Current Testers
Item # 0375069
Mfr: Fluke
Multimeter, Maximum Rating: 100A AC & 1000V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4 mm Detachable Probes & Instruction Sheet
Item # 0372201
Mfr: Fluke
Multimeter, Maximum Rating: 100A AC & 600V AC/DC, Features: OpenJaw, Voltage, Resistance, Amperage & Continuity, Includes: 4mm Detachable Probes & Instruction Sheet
Item # 0386999
Mfr: Fluke
Electrical Tester, 600 Volts AC/DC, Does NOT Require Test Leads, For Use on Wires up to AWG 4/0 Carrying as much as 200 Amp
Item # 0032821
Mfr: Knopp
Voltage Tester, K-60, Maximum Rating: 600V AC/DC, Features: Indicates Presences of Voltage (120-600V AC/DC), Visually Indicates Voltage Level and Type & Low Impedance
Item # 1446038
Mfr: Klein
Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66" Las...
Item # 0590121
Mfr: Fluke
T5 Accessory Kit, Includes: SureGrip Test Probes (TP220), SureGrip Alligator Clip (AC285) & Zippered Soft Case (C33) ***Meter Sold Separately***
Item # 0780789
Mfr: Klein
NCVT-1 Voltage Tester, Non-Contact, Maximum Rating: CAT IV 1000V AC, Features: Voltage (50-1000V AC), Green/Red LED Indicators & Auto Off Function, Includes: Owner's Manual & (2) A...
Item # 0915937
Mfr: Klein
Voltage Tester, Non-Contact, Maximum Rating, 1000V AC, Features: Low Voltage (12-48V AC) and Standard Voltage (48-1000V AC), Green LED Indicators, Safety Rating: CAT IV 1000V AC. I...
Item # 0187272
Mfr: Fluke
Lvd1 Is A Non-contact Ac Voltage Detector And Led Flashlight Combined In One Convenient, Compact Design. With Exclusive Dual-sensitivity - The Voltage Detectorglows Blue When It's ...
Item # 0694131
Mfr: Fluke
Multimeter, Maximum Rating: 1000V AC/DC, Features: 3 Forms of Indication (Light, Sound, Vibration), Resistance (0-9.99kOhms), Voltage (12-600V AC/DC), GFCI Trip Function & Heavy Du...
Item # 0803496
Fork Meter, Multimeter, Maximum Rating: 200A AC & 1000V AC/DC, Features: 0.63" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage & Lo-Z Function, Inc...
Item # 1443143
Mfr: Klein
Electronic Ac/Dc Voltage Tester 12 To 240V Ac, 1.5 To 24V Dc Et40 Tests Ac Voltages From 12V To 240V Ac At Four Useful Levels Aligned With Commonly Used Residential Voltages Tests ...