To Our Valued Customers: COVID-19 Update

Houston Wire HW15101409 14/9 Control Cable

You currently have this product in an open order View Order

Item:

0652880

Cat:

HW15101409

Mfr:

(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  FT

*Wire-Cuts can take 1-2 business days to ship

14/9 General purpose cable for use in power, control and lighting circuits in a broad range of commercial and industrial applications. Approved for installation indoors or outdoors, aerially, in conduits, ducts, cable trays or direct burial in circuits not exceeding 600 volts. May be used in NEC Class I and II, Division 2 hazardous locations. UL approved for use in continuous operation at 90°C in wet or dry locations, 130°C for emergency overload conditions, and 250°C for short circuit conditions. Exposed Run (ER) rating available upon request.

Platt Cat:HWCHW15101409
Platt Item:0652880
Cat:HW15101409
UPC:Not Available
Category:
Volts AC:600
Color:Black
Conductors:9
Gauge:14
Jacket:PVC, Polyvinyl Chloride
Material:Copper
Type:Tray Cable
  • For help with 14/9 Control Cable from Houston Wire
  • Also known as: tray cable, 14/9, HWCHW15101409, Houston Wire, HW15101409, Tray Cable - SDT/TC, Tray Cable, Industrial Wire & Cable, Wire, Cable, Cord

Associated (0)

Substitutes (0)

Houston Wire HW15101409 14/9 Control Cable
Product Reminder
Product:
HW15101409 14/9 Control Cable
Item # 0652880