Ridgid Tool 15682 Rdg 15682 Threading Machine,ridgid,

You currently have this product in an open order View Order

Item:

0096061

Cat:

15682

Mfr:

UPC:

095691156822
(0) Write a review
$4,907.30 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 2 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available); Chuck: Ridgid Speed Chuck With Replaceable Rocker-action Jaws; Spindle Speed: 38 Rpm; Cutter: Heavy-duty (2); Rear Centering Device: Cam-action Turns With Chuck;voltage Rating: 115 V; Frequency: 50/60 Hz; Thread Type: Npt; Standard Equipmentparts: 300 Power Drive Only With Footswitch, No. 811a Universal, Quick-opening Die Head, 1/2 - 3/4 In Universal Alloy Die Set, 1 - 2 In Universal Alloy Die Set,no. 360 Cutter: Capacity: 1/8 - 2 In (3 - 50 Mm) Pipe, 1/4 - 7/8 In (6 - 20; Switch: Heavy-duty For/off/rev And Integral Foot Switch; Automatic Oiler Accessories: Gear Head Assembly With Oil Pump, Oil Pan Assembly, Oil Sprout, Support Bar,necessary Connectors, One Gallon Of Nu-clear Thread Cutting Oil; Rod Threading Capacity: 1/4 - 2 In; Max. Geared Threader Capacity: 6 In; Accessories: 42360 - Stand For 300 Power Drive, 83540 - Stand For 300 Power Drive Export, 42575 - Transporter (for Power Drives And Tristand Vises), 68815 - Carriage With No. 312 Lever, 42385 - Carriage Feed Lever, 10883 - Oiler With 1 Gallon Of Nu-clear Threadcutti; Weight: 212 Lb

Platt Cat:RID15682
Platt Item:0096061
Cat:15682
Mfr:Ridgid Tool
UPC:095691156822
Country of Origin:UNITED STATES
Type:SPEED, Heavy-Duty
  • For help with Rdg 15682 Threading Machine,ridgid, from Ridgid Tool, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 095691156822, RID30038RPM, RID15682, Ridgid Tool, 15682, Threading Machines, Threaders, Corded Tools, Tools, Testing, Meters

Associated (0)

Substitutes (0)

Ridgid Tool 15682 Rdg 15682 Threading Machine,ridgid,
Product Reminder
Product:
15682 Rdg 15682 Threading Machine,ridgid,
Item # 0096061