Temperature Testers

Sort by:
Show:
76 Products
Item # 0914551
Mfr: Fluke
Infrared Thermometer, Temperature Range: -30 °C to 650 °C (-22 °F to 1202 °F), Features: Dual Lasers, Min/Max/Avg/Dif
Item # 0914550
Mfr: Fluke
Infrared Thermometer Gun, IP54 IR, Features: –22° - 932°F Temperature Range, Backlit Display
Dual Input Digital Thermometer, Portable, Handheld, Features: -210° - 1372°C Temperature Range, Relative Time Clock, Sleep Mode
Item # 0910674
Mfr: Extech
Mini IR Thermometer, Portable, Handheld, Features: -4° to 630°F Temperature Range, 8:1 Field of View, Includes: 9V Battery, Case.
Item # 0462049
Mfr: Fluke
Pipe Clamp Temperature Probe, Temperature Range: -29 To 149 Deg C, Wire Length: 1 Mr, Accuracy: Plus/Minus 3.4 Degrees F, For Pipe Surfaces From 1/4 Inch Diameter to 1-3/8 Inch Dia...
Item # 0890496
Mfr: Amprobe
Relative Humidity Temperature Meter, Temperature Range: -4° to 140°, Humity Range: 0-100%.
Digital Infrared Thermometer, Handheld, Temperature Range: -30°C to 500°C (-22°F to 932°F), Resolution: 8:1.
Item # 0181814
Temperature Gun, Laser, Features: Measures Surface Temperature (-22°F - 752°F), 10:1 Distance to Spot Ratio & 0.1°F Resolution.
Digital Infrared Thermometer, Handheld, Temperature Range: -30°C to 350°C (-22°F to 662°F), Resolution: 8:1.
Item # 0136684
Mfr: FLIR
Temperature Sensor. Type: K Probe. Temperature Range: -40°C - 1200°C. Compatible with DM93, DM92, CM78 Multimeters. Includes Thermocouple Adapter.
Item # 0374296
Mfr: Klein
Digital Pocket Thermometer, Range -40 to 482 Degrees F (-40 to 250 Degrees C) With 0.1 Degree Resolution, 3-Inch Stainless Steel Probe With Protective Sheath That Also Acts as a Ha...
Item # 0207103
Infrared Temperature Gun, LCD, Temperature Range: -22°F to 1022°F, 12:1 Distance to Spot Ratio.
Call for Price
Co Wide: 6
in Cart
Item # 0077908
Mfr: Extech
Thermo-Anemometer, LCD, Air Velocity Range: 0.9 to 67.2 MPH, Temperature Range: -10 to 60°C. Complete with Vane Sensor with 3.9 Foot (120cm) Cable, 9V Battery, Protective Rubber Ho...