Hoffman LSS18GZ Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.

You currently have this product in an open order View Order

Item:

0278591

Cat:

LSS18GZ

Mfr:

UPC:

783510100339
(0) Write a review
$191.59 EA
Company Wide: 4

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

HOF LSS18GZ STR. SECT. 18IN W

Platt Cat:HOFLSS18GZ
Platt Item:0278591
Cat:LSS18GZ
Mfr:Hoffman
UPC:783510100339
Material:Steel, Steel/Zinc

Associated (0)

Substitutes (0)

Hoffman LSS18GZ Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.
Product Reminder
Product:
LSS18GZ Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.
Item # 0278591